Shop All Cam Machine Handles
Kipp
Cam Lever, Elastomer Expansion, Sz. 2, Dia. 16 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel
Mfr # K0118.221116X20
Zoro # G4454429
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0118.221116X20
- Zoro # G4454429
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam lever, expansion plug, 16mm diameter |
Description
Cam lever, expansion plug, 16mm diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- HULTAFORS TOOLS Utility Blade Edge UBE-10 (UBE-10)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X50)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam Lever Adjustable S2 M10X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511110X25)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- KIPP Cam Lever Adjustable S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X20)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- Kipp Cam Machine Handles