Shop All Cam Machine Handles
Kipp
Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel
Mfr # K0118.121114X12
Zoro # G4454447
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0118.121114X12
- Zoro # G4454447
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam lever, expansion plug, 14mm diameter |
Description
Cam lever, expansion plug, 14mm diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- JOHNSON LEVEL & TOOL Digital Level, 10" L (1435-1000D)
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah Battery Included (2737-20, 48-11-1850)
- GREENLEE PUNCH UNIT ASSY RD .625 730 (730-5/8)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X50, A=70, 4, B=21, 5 (K0647.1512005X50)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X40)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.2501408X30)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2)
- Kipp Cam Machine Handles