Shop All Cam Machine Handles
Kipp
Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel
Mfr # K0118.121112X12
Zoro # G4454438
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0118.121112X12
- Zoro # G4454438
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Cam lever, expansion plug, 12mm diameter |
Description
Cam lever, expansion plug, 12mm diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Shallow Socket Set - Metric 12-Pt (752047X)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- KIPP Cam Lever Size: 1 10-32X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A1X20)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X50, A=70, 4, B=21, 5 (K0647.1512005X50)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15318406)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- Kipp Hand Knobs and Wheels