Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X40, A=96, B=33, 3
Mfr # K0647.2512010X40
Zoro # G3649834
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 40.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0647.2512010X40
- Zoro # G3649834
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | M10 |
Overall Length | 108 mm |
Overall Width | 33.3 mm |
Width | 1.30 |
Thread Length | 40 mm |
Center Height - Maximum | 18 mm |
Clamped Height | 28.5 mm |
Handle Width | 24 mm |
Handle Length | 96 mm |
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size M10, Overall Length 108 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88630)
- WILTON 3" Low Profile Drill Press Vise (11743)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.2541008X25)
- KIPP Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X40)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- Kipp Cam Machine Handles