Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X25, A=96, B=33, 3
Mfr # K0647.2512008X25
Zoro # G3649712
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Screw Length 25.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0647.2512008X25
- Zoro # G3649712
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 25.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Natural |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin, Screw and Washer |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Stainless Steel, Thread Size M8, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Reel Spindle - 7500Lb Capacity 3-1/2" Dia x 100" Length (681)
- LENOX Utility Knife Utility, 5 in L (20354-SSFK1)
- INGERSOLL-RAND 66 Piece Master Torx and Specialty Bit Socket Set (752003)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- KIPP Cam Lever Adj. S1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.15111A2X30)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- KIPP Cam Lever Adjustable S2 5/16-18X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A3X25)
- Kipp Hand Knobs and Wheels