Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3
Mfr # K0647.25120A4X30
Zoro # G3741096
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0647.25120A4X30
- Zoro # G3741096
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 30.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Thread Standard | UNC |
Color | Natural |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin, Screw and Washer |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Stainless Steel, Thread Size 3/8 In.-16, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- WESTWARD Socket Extension Set 1/2" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR09)
- IRWIN 8mm x 100 Hex Die (9733)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72199CLB113355)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X30, A=96, B=33, 3 (K0647.2512010X30)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AE)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511103)
- KIPP Cam Lever Size: 1 10-32X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A1X20)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- Kipp Cam Machine Handles