Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M06X50, A=70, 4, B=21, 5
Mfr # K0647.1512006X50
Zoro # G3704617
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Screw Length 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0647.1512006X50
- Zoro # G3704617
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 50.00mm |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Natural |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin, Screw and Washer |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Stainless Steel, Thread Size M6, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 1-1/4" EMT Bender Shoe (2-1501)
- LENOX Hole Saw, Bi-Metal, Dia 1-7/8 (3003030L)
- STEELMAN 7-Spline 5/8" Locking Lug Nut Socket (78544)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AE)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511105)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- Kipp Cam Machine Handles