Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X20, A=70, 4, B=21, 5
Mfr # K0647.1512005X20
Zoro # G3680241
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Stainless Steel
- Material Stainless Steel
- Screw Length 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0647.1512005X20
- Zoro # G3680241
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 20.00mm |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Stainless Steel |
Material | Stainless Steel |
Color | Natural |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | polished |
Thread Type | External |
Standards | RoHS |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin, Screw and Washer |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Stainless Steel, Thread Size M5, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Tripod Magnifier (TRP10X)
- WARNER Strip N Clean Scraper 4 in., 48 in. Steel Handle (792)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- KRAFT TOOL Walking Edger, 10" x 6" 3/8"R 1/2"L (CC350BT)
- KIPP Cam lever, aluminum, 5/16-18 internal thread, 96 mm long. (K0005.25011A3)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M05X30, A=71, 5, B=22 (K0648.1521105X30)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X25, A=100, B=33 (K0648.2521108X25)
- Kipp Hand Knobs and Wheels