Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0006.2501410X50
Zoro # G1157193
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.2501410X50
- Zoro # G1157193
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,Steel,M10x50mm |
Description
Adjustable Cam Lever,Red,Steel,M10x50mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Compound Miter Blade, 12"dia, 90Edge, 1" (219.090.12)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- BIG HORN 4 Inch Spherical 360 deg swivel Ball Joint (11490)
- EKLIND Screwdriver (91105)
- KIPP Cam Lever Size: 1 10-32X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A1X20)
- KIPP Cam Lever Adjustable Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501104X20)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- KIPP Cam Levers with external thread, all stainless steel, metric (K0645.0512305X30)
- KIPP Cam Lever Adjustable S9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX15)
- Kipp Hand Knobs and Wheels