Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0006.2501410X40
Zoro # G1157150
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.2501410X40
- Zoro # G1157150
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,Steel,M10x40mm |
Description
Adjustable Cam Lever,Red,Steel,M10x40mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-49159)
- INSIZE Telescoping Gage Set, Satin, 6.312" D (4206-1)
- KIPP Cam Lever Size: 0 10-24X50, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X50)
- KIPP Cam Lever Adj. S2 M10X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0006.2511410X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X50, A=100, B=33 (K0648.25211A4X50)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511105)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105)
- Kipp Cam Machine Handles