Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.2501108X50
Zoro # G3665977
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 50.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.2501108X50
- Zoro # G3665977
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M8 |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M8, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam levers, stainless, int. thread; thrust washer entirely stainless (K0645.05410A1)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- KIPP Cam Lever Adjustable S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X20)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- Kipp Hand Knobs and Wheels