Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 2 M08X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.2501108X25
Zoro # G3644462
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Screw Length 25.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.2501108X25
- Zoro # G3644462
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 25.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M8, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 15 Power Bit x 2 (150T15A)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 11 pcs (54TL79)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AE)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch (K0646.152184A2X40)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X25, A=100, B=33 (K0648.25211A3X25)
- Kipp Cam Machine Handles