Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.25011A3X40
Zoro # G3615157
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 40.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.25011A3X40
- Zoro # G3615157
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 5/16"-18 |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Thread Standard | UNC |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size 5/16 In.-18, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #2 (38RV99)
- IRWIN Bit Drill #3 Unibit (10233)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3 (K0647.25120A4X30)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M06X50, A=70, 4, B=21, 5 (K0647.1512006X50)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- Kipp Hand Knobs and Wheels