Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.1501105X50
Zoro # G3687275
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 50.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.1501105X50
- Zoro # G3687275
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | M5 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Thread Type | External |
Standards | RoHS |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M5, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY No-Flip Pole Sander (UPS)
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- MIDWEST SNIPS Aviation Snip, Straight, 9 1/2 in, Steel (MWT-P1)
- HHIP 1/2 X 31/32 X 25/64 X 3/4 Indexable T-Slot Cutter (2077-0500)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A1)
- KIPP Cam Lever Adjustable Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.9501104X10)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Stainless Steel (K0646.25311A4X25)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Cam Lever Adjustable S2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.2511108X40)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- Kipp Hand Knobs and Wheels