Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0006.1501105X30
Zoro # G3731332
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Screw Length 30.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0006.1501105X30
- Zoro # G3731332
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 30.00mm |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Steel |
Components Material | Steel |
Finish | matte |
Thread Type | External |
Standards | RoHS |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M5, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1617014145)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4842)
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (44685D2B41365)
- UNIBOR 1-1/2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25148)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Adjustable Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A1X30)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105)
- KIPP Cam Lever Adjustable S9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111ADX10)
- Kipp Cam Machine Handles