Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 1 10-32X20, A=71, 5, B=22, Polyamide Black, Comp: Steel
Mfr # K0648.15211A1X20
Zoro # G6200966
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Adjustable Cam Lever
- Thread Size #10-32
- Handle Material Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.15211A1X20
- Zoro # G6200966
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 20.00mm |
Overall Length | 110.00mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Thread Standard | UNF |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Thread Size #10-32, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- SKIL Tile Saw w/Hydrolock System, 7" (3550-02)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3 (K0647.25120A4X30)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX20)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- Kipp Hand Knobs and Wheels