Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 0 M05X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0006.0501405X20
Zoro # G1157385
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.0501405X20
- Zoro # G1157385
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,Steel,M5x20mm |
Description
Adjustable Cam Lever,Red,Steel,M5x20mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 2" (HML.1-5/16)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E249)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Adjustable Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX15)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X30, A=70, 4, B=21, 5, Comp: SS (K0645.15120A2X30)
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X30)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- Kipp Cam Machine Handles