Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable Size: 0 M04X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0006.0501404X15
Zoro # G1156992
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0006.0501404X15
- Zoro # G1156992
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,Steel,M4x15mm |
Description
Adjustable Cam Lever,Red,Steel,M4x15mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (6140)
- PROTO Flexible Extension 1/4" Dr, 6 1/4 in L, 1 Pieces, Full Polished (J4765)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- STARRETT Inside Caliper With Round Legs 3" (274-3)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X50, A=96, B=33, 3 (K0647.2512008X50)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.9511104X15)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- Kipp Cam Machine Handles