Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable S2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.2511108X50
Zoro # G3610537
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Screw Length 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.2511108X50
- Zoro # G3610537
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 50.00mm |
Overall Length | 3-25/32 in |
Overall Width | 1-9/32 in |
Width | 1.30 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Finish - Machining | Bright (Uncoated) |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M8, Overall Length 3-25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511106X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- KIPP Cam Lever Adjustable S1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X20)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- Kipp Cam Machine Handles