Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable S1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.1511106X30
Zoro # G3738603
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Screw Length 30.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.1511106X30
- Zoro # G3738603
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M6 |
Screw Length | 30.00mm |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | matte |
Thread Type | External |
Standards | RoHS |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M6, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10 Piece Professional Watch Repair Tool Kit with Color Box (JT-WK1010)
- VEGA Hex Tamper L-Key (Short), 5/16 (HT2064S)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- KIPP Cam Lever Adj. S1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.15111A2X30)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- KIPP Cam Lever Size: 9 6-32X30, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.95014ADX30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X30, A=100, B=33, Comp: Steel (K0646.25211A4X30)
- KIPP Cam Lever Size: 1 D=10-32, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A1)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2)
- Kipp Hand Knobs and Wheels