Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable S1 M05X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0006.1501405X30
Zoro # G1157735
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.1501405X30
- Zoro # G1157735
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,Steel,M5x30mm |
Description
Adjustable Cam Lever,Red,Steel,M5x30mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Power Punch (655)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511405)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M06X50, A=70, 4, B=21, 5 (K0647.1512006X50)
- KIPP Cam Lever Adjustable S1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel (K0646.2521108X40)
- Kipp Hand Knobs and Wheels