Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.1511105X20
Zoro # G3649651
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Screw Length 20.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.1511105X20
- Zoro # G3649651
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M5 |
Screw Length | 20.00mm |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Style | Adjustable |
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Color | Black |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | matte |
Standards | RoHS |
Thread Type | External |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size M5, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 27mm (80812)
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432503)
- KIPP Cam Lever Adjustable S1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511106X20)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- KIPP Cam Lever Adjustable S1 1/4-20X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.15014A2X20)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AE)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- Kipp Hand Knobs and Wheels