Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable S1 10-32X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
Mfr # K0006.15014A1X20
Zoro # G1157622
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0006.15014A1X20
- Zoro # G1157622
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,Steel,10-32x20mm |
Description
Adjustable Cam Lever,Red,Steel,10-32x20mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 0.090in. Tip, 9in. L (33HD73)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X30, A=71, 5, B=22 (K0648.15211A2X30)
- KIPP Cam Lever Size: 0 10-24X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A0X30)
- KIPP Cam Lever, Elastomer Expansion, Sz. 2, Dia. 18 mm, Handle 99, 9 mm, Polyamide Black, Stainless Steel (K0118.221118X20)
- KIPP Cam Lever Adjustable Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X50)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- Kipp Cam Machine Handles