Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X50, A=100, B=33
Mfr # K0648.2521110X50
Zoro # G6219701
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Steel
- Material Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.2521110X50
- Zoro # G6219701
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M10 |
Screw Length | 50.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Steel |
Material | Steel/Plastic |
Finish | matte |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Thread Type | External |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Steel, Thread Size M10, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Ratchet Bars, Ratchet Bar/Pawl/Spring Us (DOTH2575)
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- PROTO 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (J7326M)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2521108X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X50, A=100, B=33 (K0648.25211A4X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam levers, stainless, with external thread; thrust washer stainless (K0645.2541008X25)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- Kipp Cam Machine Handles