Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33
Mfr # K0648.2521110X30
Zoro # G6143557
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Steel
- Material Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.2521110X30
- Zoro # G6143557
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M10 |
Screw Length | 30.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Steel |
Material | Steel/Plastic |
Finish | matte |
Color | Black |
Components Material | Steel |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Standards | RoHS |
Thread Type | External |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Steel, Thread Size M10, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96241)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- INGERSOLL-RAND Air Die Grinder (409)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X50, A=71, 5, B=22 (K0648.1531106X50)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 1/4-20X40, A=71, 5, B=22 (K0648.15311A2X40)
- KIPP Cam Lever Adjustable Size: 9 8-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX15)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X30, A=96, B=33, 3 (K0647.2512010X30)
- Kipp Cam Machine Handles