Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33
Mfr # K0648.25211A3X50
Zoro # G6199051
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Steel
- Material Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.25211A3X50
- Zoro # G6199051
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 50.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Steel |
Material | Steel/Plastic |
Finish | matte |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Standards | RoHS |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Thread Type | External |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Steel, Thread Size 5/16 In.-18, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.00mm (C18940)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- BOSCH 1 Drawer Organizer, 17-1/2"L x 13-1/2"W x 12"H (LST72-OD)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X50, A=100, B=33 (K0648.25211A4X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2521108X50)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X50, A=100, B=33 (K0648.2521110X50)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 M05X30, A=71, 5, B=22 (K0648.1521105X30)
- KIPP Cam Lever Adjustable Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A1X50)
- Kipp Hand Knobs and Wheels