Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33
Mfr # K0648.25211A4X30
Zoro # G6152027
original price:
$13.79
13% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Steel
- Material Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.25211A4X30
- Zoro # G6152027
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 30.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Steel |
Material | Steel/Plastic |
Finish | matte |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Standards | RoHS |
Thread Type | External |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Steel, Thread Size 3/8 In.-16, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4 and 3/8 Chuck Key 15/64" Pilot (DW2301)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 1/2 in L (54TL81)
- EKLIND HEX KEY L LONG ARM 7/16"" (14228)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- KIPP Cam Lever Adjustable Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X40)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X50, A=100, B=33 (K0648.2521108X50)
- KIPP Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X15)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X30, A=71, 5, B=22 (K0648.15211A2X30)
- Kipp Hand Knobs and Wheels