Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X25, A=100, B=33
Mfr # K0648.25211A4X25
Zoro # G6080286
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Steel
- Material Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.25211A4X25
- Zoro # G6080286
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 25.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Steel |
Material | Steel/Plastic |
Finish | matte |
Thread Standard | UNC |
Color | Black |
Components Material | Steel |
Thread Type | External |
Standards | RoHS |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Steel, Thread Size 3/8 In.-16, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (770SET 5/8-18)
- TEKTON 5/16 Inch High-Torque Black Oxide Blade Nut Driver (26864)
- GREAT NECK Screwdriver Set (24 Piece) (73777)
- CRESCENT NICHOLSON 14" Flat Curved Cut Flexible File Number 50-908 (20189NN)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M08X25, A=100, B=33 (K0648.2521108X25)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X25, A=100, B=33 (K0648.25211A3X25)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever With Quick Lock, For material thickness 3.9-4.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X4)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX30)
- Kipp Cam Machine Handles