Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X50, A=71, 5, B=22
Mfr # K0648.15211A2X50
Zoro # G6180851
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic
- Material Steel/Plastic
- Finish Uncoated (Hinge Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0648.15211A2X50
- Zoro # G6180851
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 50.00mm |
Overall Length | 79.6 mm |
Overall Width | 22 mm |
Width | 22mm |
Clamped Height | 23.4 mm |
Handle Length | 71.5 mm |
Thread Length | 50 mm |
Handle Width | 16 mm |
Center Height - Maximum | 14 mm |
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/32)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- KIPP Cam Lever With Quick Lock, For material thickness 7.9-8.3 mm, A=71.5, B=22, Handle Plastic, Steel (K0751.121107X8)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- KIPP Cam Lever Size: 2 D=5/16-18, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A3)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch (K0647.05410A0X40)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- Kipp Cam Machine Handles