Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 10-32X40, A=71, 5, B=22
Mfr # K0648.15211A1X40
Zoro # G6217976
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic
- Material Steel/Plastic
- Finish Uncoated (Hinge Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0648.15211A1X40
- Zoro # G6217976
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 40.00mm |
Overall Length | 79.6 mm |
Overall Width | 22 mm |
Width | 22mm |
Clamped Height | 23.4 mm |
Center Height - Maximum | 14 mm |
Handle Width | 16 mm |
Thread Length | 40 mm |
Handle Length | 71.5 mm |
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING socket magntc spark plug 14mm x 10" 6 pt (CTA2394)
- KRAFT TOOL Bullnose Outside Corner Tool w/Wood H (DW451)
- WESTWARD Snap Ring Pliers, 8in. L, 1 pcs. (33HD64)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (20412)
- KIPP Cam Lever Adjustable Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X20)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M08X40, A=100, B=33, Comp: Steel (K0646.2521108X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A4X30)
- Kipp Hand Knobs and Wheels