Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 10-32X30, A=71, 5, B=22
Mfr # K0648.15211A1X30
Zoro # G6231267
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Adjustable Cam Lever
- Handle Material Plastic
- Material Plastic
- Thread Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.15211A1X30
- Zoro # G6231267
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | #10-32 |
Screw Length | 30.00mm |
Overall Length | 110.00mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | Internal Threads |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic |
Material | Plastic |
Finish | matte |
Thread Standard | UNF |
Color | Black |
Components Material | Steel |
Thread Type | External |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Standards | RoHS |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Thread Size #10-32, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- MAYHEW STEEL PRODUCTS CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X80, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X80)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2X20)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, metric (K0646.15218406X30)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- Kipp Hand Knobs and Wheels