Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X50, A=100, B=33
Mfr # K0648.2531108X50
Zoro # G6126626
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Stainless Steel
- Screw Length 50.00mm
- Color Black
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.2531108X50
- Zoro # G6126626
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 50.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Stainless Steel |
Color | Black |
Components Material | Stainless Steel |
Type | External Thread |
Material | Stainless Steel/Plastic |
Finish | matte |
Thread Type | External |
Standards | RoHS |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Stainless Steel, Thread Size M8, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50070-PWR)
- CST/BERGER Locator, Magnetic (19-550)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=5/16-18, A=100, B=33, Comp: Stainless Steel (K0646.25311A3)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X30, A=96, B=33, 3 (K0647.2512010X30)
- KIPP Cam levers, stainless, with internal thread; thrust washer stainless (K0645.0541004)
- KIPP Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel (K0646.15311A2)
- Kipp Cam Machine Handles