Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 M08X40, A=100, B=33
Mfr # K0648.2531108X40
Zoro # G6100114
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Stainless Steel
- Material Stainless Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0648.2531108X40
- Zoro # G6100114
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | M8 |
Screw Length | 40.00mm |
Overall Length | 110.00mm |
Overall Width | 33.00mm |
Width | 33mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Stainless Steel |
Material | Stainless Steel/Plastic |
Finish | matte |
Color | Black |
Components Material | Stainless Steel |
Standards | RoHS |
Thread Type | External |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Stainless Steel, Thread Size M8, Overall Length 110.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 33034 (33034)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511405)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X25, A=100, B=33 (K0648.2521110X25)
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- KIPP Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1)
- KIPP Cam Lever Size: 0 D=10-24, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A0)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511406X40)
- Kipp Hand Knobs and Wheels