Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 2 5/16-18X25, A=100, B=33
Mfr # K0648.25311A3X25
Zoro # G6133373
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic
- Material Stainless Steel/Plastic
- Finish Uncoated (Hinge Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0648.25311A3X25
- Zoro # G6133373
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 25.00mm |
Overall Length | 110 mm |
Overall Width | 33 mm |
Width | 33mm |
Center Height - Maximum | 16.2 mm |
Clamped Height | 27.7 mm |
Thread Length | 25 mm |
Handle Width | 24.2 mm |
Handle Length | 100 mm |
Description
Cam Handle, Threaded Stud, Adjustable Cam Lever, Plastic, Thread Size 5/16 In.-18, Overall Length 110 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 1/4 Square 24mm 3/8 Sq. Drive (3322A)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- HASSAY SAVAGE CO Rotary Square Punch 3/8" Cut L 3/8" (68024)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- KIPP Cam Lever, Steel, Size: 2, 3/8-16X30, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel (K0788.25022A4X30)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511106X20)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X50)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX15)
- Kipp Cam Machine Handles