Shop All Cam Machine Handles
Kipp
Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 1/4-20X40, A=71, 5, B=22
Mfr # K0648.15311A2X40
Zoro # G6148247
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Handle Type Adjustable Cam Lever
- Handle Material Plastic, Stainless Steel
- Material Stainless Steel/Plastic
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0648.15311A2X40
- Zoro # G6148247
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 40.00mm |
Overall Length | 79.60mm |
Overall Width | 22.00mm |
Width | 22mm |
Details
Item | Cam Handle |
Type | External Thread |
Handle Type | Adjustable Cam Lever |
Handle Material | Plastic, Stainless Steel |
Material | Stainless Steel/Plastic |
Finish | matte |
Thread Standard | UNC |
Color | Black |
Components Material | Stainless Steel |
Standards | RoHS |
Features | Fiberglass Reinforced Plastic Handle and Thrust Washer, Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited |
Thread Type | External |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Plastic, Stainless Steel, Thread Size 1/4 In.-20, Overall Length 79.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1"opening size. (2716SWH)
- KLEIN TOOLS Screwdriver Set, TORX Cushion Grip, 5-Piece (19555)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356688)
- TECHNIKS End Mill Holder, BT40, 1.250in Bore Dia. (17140-1-1/4)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.2511108)
- KIPP Cam Lever Adjustable Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX30)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X40)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3X30)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.95114AE)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A3)
- Kipp Cam Machine Handles