Shop All Cam Machine Handles
Kipp
Cam Lever Adj. S1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0006.15111A2X40
Zoro # G3649371
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Adjustable
- Screw Length 40.00mm
- Handle Type Adjustable Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0006.15111A2X40
- Zoro # G3649371
- Country of Origin Germany
- Category Cam Machine Handles
Dimensions
Screw Length | 40.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-49/64 in |
Overall Width | 53/64 in |
Width | 0.83 |
Details
Item | Cam Handle |
Style | Adjustable |
Handle Type | Adjustable Cam Lever |
Handle Material | Cast Aluminum |
Material | Cast aluminum |
Thread Standard | UNC |
Color | Black |
Type | Adjustable |
Components | Stainless Steel |
Components Material | Stainless Steel |
Finish | matte |
Thread Type | External |
Standards | RoHS |
Features | Screwdriver Slot at the Stud's Top End Allows for Fine Adjustment When Clamping Space is Limited, Stainless Steel Hinge Pin |
Finish - Machining | Bright (Uncoated) |
Description
Cam Handle, External Threads, Adjustable Cam Lever, Cast Aluminum, Thread Size 1/4 In.-20, Overall Length 2-49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORXPLUS 10IP 50mm 3/8 Sq. Drive (3025.50-10IP)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- LOCK TECHNOLOGY 3 Piece Chrome Cap Buster Kit (LTILT1233)
- FREUD MDF Spoilboard Surfacing (TM1465)
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X30, A=70, 4, B=21, 5, Comp: SS (K0645.15120A2X30)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- KIPP Cam Lever Adjustable S2 3/8-16X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.25014A4X30)
- KIPP Cam Lever Size: 1 10-32X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A1X20)
- KIPP Cam Lever Adjustable S0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.0511104X20)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X25)
- Kipp Hand Knobs and Wheels