Shop All Cam Machine Handles
Kipp
Cam Lever Adj. S0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
Mfr # K0006.05114AEX15
Zoro # G1157954
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0006.05114AEX15
- Zoro # G1157954
- Country of Origin Germany
- Category Cam Machine Handles
Details
Item | Adjustable Cam Lever,Red,SS,8-32x15mm |
Description
Adjustable Cam Lever,Red,SS,8-32x15mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH ADJUSTABLE SPUD 10" (TL211)
- MITUTOYO Rect Steel, Asme 0, 0.1009" (611129-531)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- MOON AMERICAN Fire Hose Common Spanner Wrench - 1-1/2 In. - Aluminum (876-15)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- KIPP Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X50)
- KIPP Cam Lever Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X50)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15218406)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X20)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel (K0646.2521110X50)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- Kipp Hand Knobs and Wheels