Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut
Mfr # K0637.10408121
Zoro # G7341105
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10408121
- Zoro # G7341105
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 5/16" |
Tip Dia. | 0.31" |
Barrel Height | 0.98" |
Plunger Dia. | 8.00mm |
Barrel Dia. | 63/64" |
Tip Length | 0.314" |
Length | 1-7/32" |
Thread Size | M12x1.5 |
Thread Length | 25.00mm |
Plunger Width | 19.00mm |
Overall Length | 46.80mm |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO VALVE STEM PULLER (SP40270)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- EAZYPOWER Security Tee Star, Size T25, 6" (79505/B)
- PFERD 1-1/4" to 5/8" Plastic Adapter - for Vitrified Bench Grinding Wheels (69016)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4308A6)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1308A6)
- KIPP Snap-In Pin For DIN 71752 Clevis G=16 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0816)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206A5)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04206)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500R----X0)
- Kipp Detent, Lock, Pop And Plunger Pins