Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut
Mfr # K0637.1050812
Zoro # G7297818
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 33/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.1050812
- Zoro # G7297818
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 33/64" |
Barrel Dia. | 1-3/8" |
Tip Length | 0.314" |
Length | 1-7/32" |
Plunger Dia. | 8.00mm |
Barrel Height | 1.37" |
Tip Dia. | 0.51" |
Thread Size | M12 |
Plunger Width | 19.00mm |
Body Length | 25.00mm |
Thread Length | 25.00mm |
Overall Length | 46.80mm |
Description
Spring Plunger, Thread Size M12, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 19.00mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-1/8" Drive, 3-1/8" 6 Points (18534)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- MILTON INDUSTRIES CHUCK 1/4" FEM GRIP (MIS-698)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (53YV67)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.102116070)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- KIPP Ball Lock Pins with T-grip, self-locking (K0792.204606010)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- Kipp Detent, Lock, Pop And Plunger Pins