Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 5/8-11, Form: B, With Locknut
Mfr # K0637.10508A6
Zoro # G7279155
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-37/64"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10508A6
- Zoro # G7279155
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-37/64" |
Pin Dia. | 5/16" |
Tip Dia. | 0.31" |
Barrel Height | 1.25" |
Barrel Dia. | 1-17/64" |
Tip Length | 0.393" |
Length | 23-49/64" |
Thread Size | 5/8"-11 |
Plunger Dia. | 8.00mm |
Overall Length | 60.40mm |
Plunger Width | 15/16 in |
Body Length | 32.00mm |
Thread Length | 32.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 32.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 32.00mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.40mm, Plunger Width 15/16 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver Set 6 pc Flat/Phi (800-149)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- JOHNSON LEVEL & TOOL Cross Check Level (125)
- ASIMETO 1-1/4 -2-1/8 Asimeto Telescoping Gauge (7487041)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut (K0637.10510A7)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21308A6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-20, Form: B, Without Locknut (K0637.10406AM)
- KIPP Locking Pins with magnetic axial lock (K1216.3308030)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut (K0637.10408A5)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins