Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 3/4-10, Form: B, With Locknut
Mfr # K0637.10508A7
Zoro # G7278951
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10508A7
- Zoro # G7278951
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 5/16" |
Tip Dia. | 0.31" |
Tip Length | 0.472" |
Length | 2-3/4" |
Thread Size | 3/4"-10 |
Barrel Height | 1.37" |
Plunger Dia. | 8.00mm |
Barrel Dia. | 1-3/8" |
Body Length | 35.00mm |
Thread Length | 35.00mm |
Plunger Width | 1-1/8 in |
Overall Length | 70.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 35.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 1-1/8 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (75567)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112080)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04308)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12410)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03410A7)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- Kipp Detent, Lock, Pop And Plunger Pins