Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-20, Form: B, Without Locknut
Mfr # K0637.10408AM
Zoro # G7279347
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 5/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10408AM
- Zoro # G7279347
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 5/16" |
Plunger Dia. | 8.00mm |
Thread Size | 1/2"-20 |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Length | 1-7/32" |
Tip Dia. | 0.31" |
Barrel Dia. | 63/64" |
Overall Length | 46.80mm |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Socket Wrench, 8mm (25 V 8)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 8.80mm (45329)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306010)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2305010)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21308A6)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8105AL)
- J.W. WINCO GN612-12-M20X1.5-AK Indexing Plunger (612-12-M20X1.5-AK)
- Kipp Detent, Lock, Pop And Plunger Pins