Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M10, Form: B, With Locknut
Mfr # K0637.1050610
Zoro # G7297678
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.1050610
- Zoro # G7297678
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 15/64" |
Barrel Height | 0.98" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Length | 1-31/64" |
Thread Size | 1/2"-20 |
Barrel Dia. | 63/64" |
Tip Length | 0.236" |
Plunger Width | 17.00mm |
Overall Length | 38.00mm |
Thread Length | 20.00mm |
Body Length | 20.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 20.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 17.00mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-110 Tapered Darby, Mag 24" Wood Handle (82-110)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (390216)
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- KIPP Indexing Plunger D1= 1-8, D=16, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2516A8)
- KIPP Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21903AJ)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- KIPP Locating Pin Expanding, Form:A Carbon Steel, B1=22 (K0356.1612)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- KIPP Ball Lock Pins with T-grip, self-locking (K0792.204606010)
- Kipp Detent, Lock, Pop And Plunger Pins