Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, Without Locknut
Mfr # K0637.10406A4
Zoro # G7341087
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10406A4
- Zoro # G7341087
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 15/64" |
Length | 1-31/64" |
Tip Length | 0.236" |
Tip Dia. | 0.23" |
Barrel Dia. | 25/32" |
Thread Size | 3/8"-16 |
Plunger Dia. | 6.00mm |
Barrel Height | 0.78" |
Overall Length | 38.00mm |
Thread Length | 20.00mm |
Plunger Width | 9/16 in |
Body Length | 20.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 20.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 9/16 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Black Oxide Drill Bit 1/2" (24432)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 3mm (80424)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- KIPP Ball Lock Pins self locking, metric (K0363.3805015)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- KIPP Ball Lock Pins self locking, metric (K0363.4712080)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0612A7)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-130)
- Kipp Detent, Lock, Pop And Plunger Pins