Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-20, Form: B, Without Locknut
Mfr # K0637.10406AM
Zoro # G7341035
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10406AM
- Zoro # G7341035
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Tip Dia. | 0.23" |
Length | 1-7/32" |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Barrel Dia. | 63/64" |
Plunger Dia. | 6.00mm |
Thread Size | 1/2"-20 |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Plunger Width | 3/4 in |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- CRAFTSMAN Tool Box, Structural Foam, Black, 28 in W x 12 in D x 11-1/2 in H (CMST28001)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- BON TOOL Bon 82-576 30" Blue Mule Placer Head Only (82-576)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705AM)
- KIPP Pin Retaining Ring, stainless steel (K0367.15)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Indexing Plunger D1= 1-8, D=16, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2516A8)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-114)
- Kipp Detent, Lock, Pop And Plunger Pins