Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-20, Form: B, With Locknut
Mfr # K0637.10506AM
Zoro # G7297851
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10506AM
- Zoro # G7297851
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Thread Size | 1/2"-20 |
Barrel Dia. | 63/64" |
Length | 1-7/32" |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Plunger Width | 3/4 in |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Leg Set (1101)
- SOG Multi-Tool, 18 Tools, 7 In. L (S62N-CP)
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.061016)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3116035)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Stepped Round Locating Pin, 16 mm dia (K0818.16)
- Kipp Detent, Lock, Pop And Plunger Pins