Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= M10X1, Form: B, With Locknut
Mfr # K0637.10505101
Zoro # G7266729
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10505101
- Zoro # G7266729
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 3/16" |
Barrel Dia. | 63/64" |
Thread Size | 1/2"-13 |
Tip Dia. | 0.19" |
Length | 1-31/64" |
Barrel Height | 0.98" |
Plunger Dia. | 5.00mm |
Tip Length | 0.236" |
Thread Length | 20.00mm |
Plunger Width | 17.00mm |
Body Length | 20.00mm |
Overall Length | 38.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 20.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 17.00mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Paperless Drywall Tape, 2-1/16" x 250 ft. (FDW8599-U)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- TEKTON T50 Tip, 3/8 in. Drive, Torx (SHB14250)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3110030)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111903AJ)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style D Lockout Type W Locknut, Pin Hard (K0632.004105)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704101)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306010)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4903AJ)
- Kipp Detent, Lock, Pop And Plunger Pins