Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-20, Form: B, Without Locknut
Mfr # K0637.10405AM
Zoro # G7341017
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10405AM
- Zoro # G7341017
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 3/16" |
Barrel Dia. | 63/64" |
Thread Size | 1/2"-20 |
Length | 1-7/32" |
Tip Length | 0.314" |
Plunger Dia. | 5.00mm |
Barrel Height | 0.98" |
Tip Dia. | 0.19" |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Body Length | 25.00mm |
Overall Length | 46.80mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (6146)
- BONIDE PRODUCTS Bonide Products 276 8 oz. Ready To Use Sucker Punch Brush Top (175080)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, HSS (435-0.166)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111903AJ)
- KIPP Diamond Locating Pin, Head 8 mm dia (K0817.082)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070816)
- J.W. WINCO GN822.8-6-6-C Mini Indexing Plunger (822.8-6-6-C)
- Kipp Detent, Lock, Pop And Plunger Pins