Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-20, Form: B, With Locknut
Mfr # K0637.10505AM
Zoro # G7297626
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10505AM
- Zoro # G7297626
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 3/16" |
Barrel Dia. | 63/64" |
Length | 1-7/32" |
Barrel Height | 0.98" |
Thread Size | 1/2"-20 |
Plunger Dia. | 5.00mm |
Tip Length | 0.314" |
Tip Dia. | 0.19" |
Overall Length | 46.80mm |
Thread Length | 25.00mm |
Plunger Width | 3/4 in |
Body Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-20, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap (278)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8004AK)
- KIPP Diamond Locating Pin, Head 8 mm dia (K0817.082)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL28)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2305010)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.5 Grip, SS (GL8X2500L----X0)
- Kipp Detent, Lock, Pop And Plunger Pins