Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-13, Form: B, With Locknut
Mfr # K0637.10505A5
Zoro # G7266756
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 3/16"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10505A5
- Zoro # G7266756
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 3/16" |
Length | 1-7/32" |
Thread Size | 1/2"-13 |
Barrel Dia. | 63/64" |
Plunger Dia. | 5.00mm |
Tip Dia. | 0.19" |
Tip Length | 0.314" |
Barrel Height | 0.98" |
Overall Length | 46.80mm |
Body Length | 25.00mm |
Plunger Width | 3/4 in |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 25.00mm, Final Nose Force 15 N, Initial Nose Force 8 N, Overall Length 46.80mm, Plunger Width 3/4 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- KO-KEN Socket 36mm 6 Point 59mm 3/4 Sq. Drive (6400M-36)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01004AK)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705A5)
- KIPP Indexing Plunger W Remote Actuation, Size:4, Form:K W Locknut, D=10, D1=M20X1, 5, L=1000, Stainless (K1502.02410X1000)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3110020)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- Kipp Detent, Lock, Pop And Plunger Pins